Beli pompa air second di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedungatribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- Enerpac Hydraulic Pump, Air, VM43 4LDeskripsi:Product Lines : Industrial Tools- Features Z-Class high efficency pump design, higher oil flow and bypass pressure- Two-speed operation and high by-pass pressure reduces cycle time for improved productivity- Internal relief valves. One is factory set for overload protection while the second is user adjustable for pre-setting maximum system pressure- Sight gauge on 1 and 2 gallon and level gauge on 2.5, 5 and 10 gallon reservoirs allow quick and easy oil level monitoring- Optional heat exchanger warms exhaust air to prevent feezing and cools the oilatribut:
- Maximum Operating Pressure (bar): 700
- Cylinder Compatability: Double-acting
- Reservoir Capacity (cm³): 4000
- Usable Oil Capacity (L): 1.3
- Maximum Flow at Rated Pressure (L/minute): 1.3
- Dimension A (inch): 11.6
- Dimension B (inch): 5.6
- Air Consumption (L/minute): 2840
- Dimension C (inch): 11
- Dimension D (inch): 6
- Dimension E (inch): 15.4
- Output Flow Rate (L/minute): 14.0 at 7bar, 11.0 at 50bar, 1.8 at 350bar, 1.3 at 700bar
- Power Source: Air
- Relief Valve Adjustment Range (bar): 70 - 700
- Sound Level (dBA): 94-97
- Valve Function: Advance / Hold / Retract
- Valve Model: VM43
- Valve Operation: Manual
- Valve Type: 3-way, 2-position
- Wilo Pump Submersible Dirty Water (Pompa Celup)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Enerpac Hydraulic Pump, Air, VM43 10LDeskripsi:Product Lines : Industrial Tools- Features Z-Class high efficency pump design, higher oil flow and bypass pressure- Two-speed operation and high by-pass pressure reduces cycle time for improved productivity- Internal relief valves. One is factory set for overload protection while the second is user adjustable for pre-setting maximum system pressure- Sight gauge on 1 and 2 gallon and level gauge on 2.5, 5 and 10 gallon reservoirs allow quick and easy oil level monitoring- Optional heat exchanger warms exhaust air to prevent feezing and cools the oilatribut:
- Cylinder Compatability: Double-acting
- Valve Function: Advance / Hold / Retract
- Valve Operation: Manual
- Valve Type: 4-way, 3-position
- Valve Model: VM43
- Power Source: Air
- Dimension A (inch): 12
- Dimension B (inch): 6.1
- Dimension C (inch): 16.5
- Dimension D (inch): 12
- Dimension E (inch): 16
- Dimension F (inch): 11
- Dimension G (inch): 15.1
- Sound Level (dBA): 94-97
- Enerpac Hydraulic Pump, Air, VM32 4LDeskripsi:Product Lines : Industrial Tools- Features Z-Class high efficency pump design, higher oil flow and bypass pressure- Two-speed operation and high by-pass pressure reduces cycle time for improved productivity- Internal relief valves. One is factory set for overload protection while the second is user adjustable - for pre-setting maximum system pressure- Sight gauge on 1 and 2 gallon and level gauge on 2.5, 5 and 10 gallon reservoirs allow quick and easy oil level monitoring- Optional heat exchanger warms exhaust air to prevent feezing and cools the oilatribut:
- Maximum Operating Pressure (bar): 700
- Cylinder Compatability: Single-acting
- Reservoir Capacity (cm³): 4000
- Usable Oil Capacity (L): 1.3
- Maximum Flow at Rated Pressure (L/minute): 1.3
- Dimension A (mm): 295
- Dimension B (mm): 142
- Air Consumption (L/minute): 2840
- Dimension C (mm): 279
- Dimension H (mm): 429
- Dimensions d (mm): 152
- Output Flow Rate (L/minute): 14.0 at 7bar, 11.0 at 50bar, 1.8 at 350bar, 1.3 at 700bar
- Power Source: Air
- Relief Valve Adjustment Range (bar): 70 - 700
- Sound Level (dBA): 94-97
- Valve Function: Advance / Retract
- Valve Model: VM32
- Valve Operation: Manual
- Valve Type: 3-way, 2-position
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Deskripsi:H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.atribut:
- Working Pressure: 16kg/cm²
- Tank Capacity: 237L
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- monotaro Air Hose, With One-Touch Coupler (Selang Angin)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- SEKAI Air Cooler (Pendingin Udara)Deskripsi:SEKAI AC 0251 merupakan Air Cooler portable dengan fitur 3 fan speed setting, 4,5 L water capacity, 0,5L/H water consumption. Air cooler ini dapat digunakan sebagai kipas, humidifer dan pembersih udara serta dapat digunakan diruangan terbuka. Juga dilengkapi dengan Remote Kontrol - Membuat udara selalu segar pada ruangan AC - Hembusan Angin Kencang - Hemat Listrik - Cepat Turunkan Suhu Ruang hingga 4 Derajat - Dilengkapai Penyaring Anti Debu - Pompa Air Safety Switch, Mati otomatis ketika air habis - Multifungsi: Kipas & Humidifier - Menjaga Kelembaban Udara - Pengaturan 3 Kecepatan Kipas & Timer - Dengan Swing bersudut Lebar - Dilengkapi Kotak Es Pendingin & Roda - Dengan Remote Kontrol
- Sharp Air Cooler (Pendingin Udara)Deskripsi:Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.atribut:
- Rated Voltage/Frequency (V/Hz): 220-240/50
- Timer (hour): 1-2-3 up to 15
- MultiPro Direct Coupling Air Compressor (Kompresor Angin)Deskripsi:MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.atribut:
- Maximum Pressure (bar): 8
- Kenmaster Kompresor Angin Miniatribut:
- Body Material: Plastic
- Color: Blue
- Max. Amperage (A): 10
- Maximum Pressure (psi): 300
- Voltage (V): DC 12
Daftar Harga pompa air second Terbaru October 2026
| Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal) | Rp869.900 |
| Enerpac Hydraulic Pump, Air, VM43 4L | Rp189.999.900 |
| Wilo Pump Submersible Dirty Water (Pompa Celup) | Rp5.699.900 |
| Enerpac Hydraulic Pump, Air, VM43 10L | Rp199.999.900 |
| Enerpac Hydraulic Pump, Air, VM32 4L | Rp159.999.900 |
| NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin) | Rp1.399.900 |
| LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin) | Rp1.999.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
| Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin) | Rp33.999.900 |
| Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin) | Rp6.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102093665-1.jpg)

/4qP104661170-1.jpg)


/eqP102030530-2.jpg)
/P101525136-1.jpg)

/P102540581-1.jpg)
/fwP102540572-2.jpg)
/3cP101001120-2.jpg)
/42P103470146-1.jpg)
/P102171578-1.jpg)

/P101005496-1.jpg)

/qaP101528946-2.jpg)
%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)
/P103067553-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)